DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 20 Grooved Ductile Iron Cap

VDOMF060P00

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI C606
ASTM Specifications
ASTM A-395 Grade 65-45-12, ASTM A-536
AWWA Specifications
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged
No
Coating
Enamel
Collection
Style 20
Color Finish
Orange
End Connection 1
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
2-1/2 in
Material
Ductile Iron
Maximum Pressure
1000 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Size
2-1/2 in
Type
Straight
UL Listed
Yes