DESCRIPTION

  • All fittings are supplied with grooves or shoulders to permit fast installation without field preparation
  • Model: 50
  • Most standard fittings are cast of durable ductile iron to precise tolerances
  • The grooved design permits flexibility for easy alignment
  • Victaulic offers a broad line of fittings in sizes through 48"/1200 mm in a variety of straight and reducing styles
  • Victaulic standard fittings pressure ratings conform to the ratings of Victaulic Style 77 couplings

Victaulic Style 50 Grooved Galvanized Concentric Reducer

VFC43050G00

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Galvanized
Collection
Style 50
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
3 in
Fitting Size 2
2 in
Length
2-1/2 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Pressure Class
1000#
Size
3 in x 2 in
Type
Concentric