DESCRIPTION

Victaulic Grooved Galvanized Concentric Reducer

VFD35050G00

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Galvanized
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Length
4 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Size
4 in x 2-1/2 in
Type
Concentric
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday