DESCRIPTION

  • Angle-pad design adjusts to standard pipe and roll or cut groove tolerances, positively clamping the pipe to resist flexural and torsional loads
  • UL Listed
  • Wider key section fills more of the groove area
  • Zero-Flex® rigid coupling

Zero-Flex™ Grooved Galvanized Ductile Iron Coupling with Enamel Gasket

VL007GE0

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Galvanized
Collection
Zero-Flex™
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Ductile Iron
Maximum Pressure
500 psi
Size
1 in x 1 in