DESCRIPTION
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- Standard fitting pressure ratings conform to ratings of installed coupling
Victaulic Style 25 Grooved Galvanized Tee
VFD77025G00-NR
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- ASTM Specifications
- ASTM A-536
- AWWA Specifications
- AWWA C-606
- Coating
- Galvanized
- Collection
- Style 25
- End Connection 1
- Grooved
- End Connection 2
- Grooved
- End Connection 3
- Grooved
- End Connections
- Grooved
- Fitting Size 1
- 4 in
- Fitting Size 2
- 4 in
- Fitting Size 3
- 2-1/2 in
- Fitting Sizes
- 4 in x 4 in x 2-1/2 in
- Fitting Type
- Reducing
- Material
- Ductile Iron
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday