• Cart

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 30 Grooved Orange Enamel Painted Lateral

VF030P00

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    VF030030P00 

    $727.0
    $727.0
    Call for Pricing Call us for price $727.0 $727.0
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Coating
Enamel
Collection
Style 30
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron