DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 13 Grooved Painted 11-1/4 Degree Bend Elbow

VF014013P0C

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1-1/2 in

    VF014013P0C 

    $114.0
    $102.38
    Call for Pricing Call us for price $114.0 $102.38
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Enamel
Collection
Style 13
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Length
11-1/4 in
Material
Ductile Iron
Maximum Pressure
1000 psi