DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 20 Grooved Painted Advanced Tee

VW140020P00

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Enamel
Collection
Style 20
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Size 3
14 in
Material
Ductile Iron
Size
14 in
Type
Straight