DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 60 Grooved Painted Cap with 3/4 in. IPT Tap-on-Pipe

VF060P4T-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 6 in

    VF060060P4T-NR 

    $524.5
    $471.01
    Call for Pricing Call us for price $524.5 $471.01
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Enamel
Collection
Style 60
End Connection 1
Grooved
End Connection 2
IPT
Fitting Size 1
6 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Pressure Class
1000#
Size
6 in
Tap Size
3/4 in