DESCRIPTION

  • Designed to replace two couplings and a reducing fitting
  • Domestic only
  • Gasket: Grade "E" EPDM
  • Permits direct reduction on the piping run

Victaulic Grooved Painted Ductile Iron Coupling with Enamel Gasket

VDOML750PE0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-183, ASTM A-395 Grade 65/45/15, ASTM A-449, ASTM A-536 Grade 65/45/12
Clean Bagged
No
Coating
Enamel
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
3 in
Length
8-9/10 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 in x 3 in
UL Listed
Yes