DESCRIPTION

  • For quick disconnect service
  • Gasket: Grade "E" EPDM
  • Mated housings hinged with attached locking handle

Grooved Painted Ductile Iron Coupling with Enamel Gasket

VL078PEA

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-395
Coating
Enamel
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Ductile Iron
Size
2 in x 2 in
UL Listed
Yes