DESCRIPTION

  • All sizes are provided with plated bolts and nuts
  • Cross-ribbed construction to provide a strong component for pressure piping systems
  • Effective stress relief and vibration
  • Galvanized and stainless steel housings are also available
  • Gasket: Grade "E" EPDM
  • Model: 77
  • Offered in a two piece housing design

Victaulic Style 77 Grooved Painted Ductile Iron Coupling with Enamel Gasket

VLM77PEO

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 18 in

    VL180M77PEO 

    $1679.0
    $1603.45
    Call for Pricing Call us for price $1679.0 $1603.45
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Enamel
Collection
Style 77
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
18 in
Fitting Size 2
18 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Maximum Temperature
230
Size
18 in
Type
Straight
UL Listed
Yes