DESCRIPTION

  • Angled bolt pad provides rigidity
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Sizes from 1 – 12"

Victaulic Style 07 Grooved Painted Ductile Iron Coupling with T-Gasket

VL007PT0-NR

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B31.1, ASME B31.9
ASTM Specifications
ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12
Clean Bagged
No
Coating
Enamel
Collection
Style 07
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Ductile Iron
Maximum Pressure
750 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
2 in
Type
Straight
UL Listed
Yes