DESCRIPTION

  • Lightweight coupling for moderate pressures
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from 1 – 8" / DN25 –DN200

Victaulic Style 75 Grooved Painted Ductile Iron Coupling with T-Gasket

VL075PT0

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Enamel
Collection
Style 75
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Ductile Iron
Maximum Pressure
500 psi
Maximum Temperature
230
NSF Certified
No
Size
1-1/2 in
Type
Straight
UL Listed
Yes