DESCRIPTION

  • Designed for quick disconnect service
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 1 – 8" / DN25 –DN200

Victaulic Style 78 Slip Joint Painted Ductile Iron Coupling with T-Gasket

VL078PTA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2-1/2 in

    VL024078PTA 

    $164.0
    $150.72
    Call for Pricing Call us for price $164.0 $150.72
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Coating
Painted
Collection
Style 78
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Ductile Iron