DESCRIPTION

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 24"

Victaulic Style 741 Grooved Painted Flange Adapter with Enamel Gasket

VDOML741PE0

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI Class 125, ANSI Class 150
Clean Bagged
No
Collection
Style 741
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
300 psi
NSF Certified
No
Origin
Domestic
UL Listed
No