DESCRIPTION

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 24"

Victaulic Vic-Flange® Style 741 Grooved Painted Flange Adapter with Enamel Gasket

VL741PE0-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Coating
Enamel
Collection
Vic-Flange® Style 741
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
14 in
Fitting Size 2
14 in
Material
Ductile Iron
Size
14 in
UL Listed
Yes