DESCRIPTION

  • ANSI Class 300 flanges
  • For coating options, download product submittal
  • Not available in Europe
  • Pressures up to 720 psi / 4964 kPa / 50 bar
  • Sizes from 2 – 12" / DN50 –DN300

Victaulic Style 743 Grooved Painted Flange Adapter with T-Gasket

VL040743PT0

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Coating
Enamel
Collection
Style 743
Color Finish
Black
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Material
Ductile Iron