DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 35 Grooved Painted Ductile Iron Cross

VF35P00-NR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Painted
Collection
Style 35
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connection 4
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Size 4
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
UL Listed
Yes