DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment

Style 80 Grooved x FIPT Ductile Iron Adapter

VF80P00-NR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1-1/2 in

    VF014080P00-NR 

    $392.0
    $352.02
    Call for Pricing Call us for price $392.0 $352.02
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Enamel
Collection
Style 80
End Connection 1
Grooved
End Connection 2
FIPT
End Connections
Grooved x FIPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
1000 psi