DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment

Victaulic Style 29 Grooved x Male x Threaded Tee

VFC20029P0A

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Painted
Collection
Style 29
End Connection 1
Grooved
End Connection 2
Male
End Connection 3
Threaded
End Connections
Grooved x Male x Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2 in
Length
7-1/2 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Size
2-1/2 in x 2-1/2 in x 2 in
Type
Reducing