DESCRIPTION

  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Sizes from 2-1/2 – 12" / 65 – 300 mm

Victaulic FireLock® Style 717 Grooved Riser Check Valve

VV080717PE2

Valve Size:

SPECIFICATIONS

Collection
FireLock® Style 717
End Connection 1
Grooved
Material
Ductile Iron
Valve Body Style
Grooved
Valve Size
8 in

Starting at
Call for Pricing
  • QUANTITY