• Cart

DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

Victaulic Style 420 Grooved Schedule 10 304L Stainless Steel Tee

VF00420X14

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    VF030420X14 

    $700.0
    $700.0
    Call for Pricing Call us for price $700.0 $700.0
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 4 in

    VF040420X14 

    $749.5
    $749.5
    Call for Pricing Call us for price $749.5 $749.5
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 6 in

    VF060420X14 

    $1456.0
    $1456.0
    Call for Pricing Call us for price $1456.0 $1456.0
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Collection
Style 420
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
10