DESCRIPTION

  • Model: 411SS

Victaulic Style 411SS Grooved Schedule 10 316L Stainless Steel 45 Degree Long Radius Elbow

VF020411X16

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Collection
Style 411SS
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
316L
Size
2 in x 2 in