DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

Victaulic Style 460 Grooved Schedule 10 316L Stainless Steel Cap

VF460X16

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    VF030460X16 

    $427.0
    $414.19
    Call for Pricing Call us for price $427.0 $414.19
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 4 in

    VF040460X16 

    $591.0
    $573.27
    Call for Pricing Call us for price $591.0 $573.27
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 6 in

    VF060460X16 

    $650.0
    $630.5
    Call for Pricing Call us for price $650.0 $630.5
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
Collection
Style 460
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Schedule Class
10S