DESCRIPTION

  • Model: 35

Victaulic Style 35 Grooved Stainless Steel Cap

VF460X26

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-395, ASTM A-536
Collection
Style 35
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
10S