DESCRIPTION

Victaulic Grooved Standard Butterfly Valve with 2-Position Head in Black

VV700ST0

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
Material
Carbon Steel
Valve Body Style
Grooved
Valve Seat Material
Nitrile
Valve Size
4 in
Valve Type
Butterfly Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS