DESCRIPTION

  • Easy cleaning access with integral rails.
  • For AGS sizes 14 – 24" , download publication 20.11 for information on Series W730
  • Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Sizes from 1½ – 12" / DN40 –DN300

Victaulic Style 730 Grooved Standard Strainer Type Tee

VC080730PEE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Collection
Style 730
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Ductile Iron