DESCRIPTION

  • Easy cleaning access with integral rails
  • For AGS sizes 14 – 24" , download publication 20.11 for information on Series W730
  • Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Sizes from 1½ – 12" / DN40 –DN300

Victaulic Style 730 Grooved Tee Type Strainer

VC730PE9

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Collection
Style 730
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Size
2-1/2 in
Type
Straight