DESCRIPTION

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 24"

Victaulic Vic-Flange® Style 741 Grooved Ductile Iron Flange

VL741GT0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 6 in

    VL060741GT0 

    $888.5
    $797.88
    Call for Pricing Call us for price $888.5 $797.88
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 150, ANSI A21.10, ANSI C606
ASTM Specifications
ASTM A-183, ASTM A-395 Grade 65-45-12, ASTM A-449, ASTM A-536
AWWA Specifications
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged
No
Coating
Galvanized
Collection
Vic-Flange® Style 741
Color Finish
Green, Orange
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
6 in
Fitting Size 2
6 in
ISO Specifications
ISO 2084
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
6 in
UL Listed
Yes