DESCRIPTION

  • Model: 50

Victaulic Style 50 Grooved x Grooved Ductile Iron Reducer

VFE050G00

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Galvanized
Collection
Style 50
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
5 in
Material
Ductile Iron
NSF Certified
No
Size
6 in x 5 in
Type
Concentric