DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 52 Grooved x MPT Ductile Iron Reducer

VFC00052P0C

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Enamel
Collection
Style 52
End Connection 1
Grooved
End Connection 2
MPT
End Connections
Grooved x MPT
Fitting Size 1
2-1/2 in
Fitting Size 2
1 in
Fitting Sizes
2-1/2 in x 1 in
Material
Ductile Iron