DESCRIPTION

  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from ¾ – 24" / DN20 –DN600

Victaulic Style W77 Grooved Flexible Coupling

VW0077PE1

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Style W77
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
14 in
Fitting Size 2
14 in
Material
Ductile Iron
Maximum Pressure
350 psi
Size
14 in
Type
Straight