DESCRIPTION
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Standard fitting pressure ratings conform to ratings of installed coupling
- The grooved design permits flexibility for easy alignment
Victaulic Style 54 3 in. Grooved x Threaded Nipple
VFC43054Z00-NR
Length:
2 inSPECIFICATIONS
- Clean Bagged
- No
- Collection
- Style 54
- End Connection 1
- Grooved
- End Connection 2
- Threaded
- End Connections
- Grooved x Threaded
- FM Approved
- No
- Fitting Size 1
- 3 in
- Fitting Size 2
- 3 in
- Fitting Sizes
- 3 in
- Fitting Type
- Straight
- Length
- 2 in
- Material
- Ductile Iron
- Maximum Pressure
- 1000 psi
- NSF Certified
- No
- UL Listed
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday