DESCRIPTION

  • Small end threaded

Victaulic Grooved x Threaded Painted Ductile Iron Concentric Reducer

VFD22052P00

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Enamel
End Connection 1
Grooved
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
1 in
IsAcceptableImage
Material
Ductile Iron
Size
4 in x 1 in
Type
Concentric