DESCRIPTION

  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Sizes from 2-1/2 – 12" / 65 – 300 mm

Victaulic High Pressure Riser Check Valve

VV717PHR

Valve Size:

SPECIFICATIONS

Material
Ductile Iron
Maximum Pressure
300 psi
Valve Size
2 in
Valve Type
Check Valves

Starting at
$576.51
EACH
  • QUANTITY

DOCUMENTS