DESCRIPTION

  • Available in groove x groove, groove x thread or thread x thread
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from ½ – 4" / DN15 –DN100
  • Used to join carbon steel or stainless steel pipe to copper tubing with one fitting

Victaulic Style 647 3 in. IPS Copper Tube Size Grooved Dielectric Nipple

VF00647CGG

Fitting Sizes:

SPECIFICATIONS

Collection
Style 647
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS