DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

Victaulic Style P596 Press x Male 304L Stainless Steel Adapter

VF596XH7

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Collection
Style P596
End Connection 1
Press
End Connection 2
Male
End Connections
Press x Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
Schedule Class
10S
Size
1 in
Type
Straight