DESCRIPTION
- For wall thicknesses 2 – 13" / 51 – 330 mm
- Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
- Red enamel is standard finish for the gong shell
Victaulic Manual Pull Station
VS000760064
Fitting Sizes:
SPECIFICATIONS
- End Connection 1
- NPT
- End Connection 2
- NPT
- Fitting Size 1
- 3/4 in
- Fitting Size 2
- 3/4 in
- Fitting Sizes
- 3/4 in x 3/4 in
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday