6 in. Ductile Iron EPDM Lever Handle Butterfly Valve
Vic-300™ MasterSeal™ 6 in. Ductile Iron EPDM Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
- Sizes from 2 – 12"
- Designed for bi-directional, dead end services to full working pressure
- For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
- For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- ANSI:
- ANSI 300, ANSI 61
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-536 Grade 65-45-12, ASTM A-564, ASTM A-582, ASTM B-733
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Vic-300™ MasterSeal™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- MSS:
- MSS SP-67
- Material:
- Carbon Steel
- Maximum Temperature:
- 250
- Minimum Temperature:
- -30
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Weight:
- 22 lb