2-1/2 in. Grooved x FNPT Orange Enamel Painted Ductile Iron Adapter

You last purchased this on
 
Victaulic

Model 80 2-1/2 in. Grooved x FNPT Orange Enamel Painted Ductile Iron Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Model 80 2-1/2 in. Grooved x FNPT Orange Enamel Painted Ductile Iron Adapter

  • Fast #
  • Part #VDOMF024080P00
  • Item #5174927
  • Manufacturer Part #F024080P00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Clean Bagged:
No
Coating:
Orange Enamel
Collection:
Model 80
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
2-7/8 in
End Connection 1:
Grooved
End Connection 2:
FIPT
End Connections:
Grooved x FIPT
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Length:
2-3/4 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pressure - High:
1000
Product Type:
Flange Adapter
UL Listed:
Yes
Weight:
1.5 lb