DESCRIPTION

  • Available with grooved or female threaded ends, and pressure relief valve
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 1 – 2" / 25 – 50 mm

Victaulic TestMaster™ Modular with Pressure Relief

VV012720PF0

Valve Size:

SPECIFICATIONS

Collection
TestMaster™
End Connection 1
Grooved
End Connection 2
Grooved
Material
Bronze
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
1 1/4 in, 1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS