Victaulic
No. 10 2-1/2 in. Galvanized Ductile Iron 90 Degree Drain Sprinkler Elbow
Part #VDOMF024010GDR | Item #4126168 | Manufacturer Part #F024010GDR
Call for Pricing
Fitting Sizes:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves for fast installation
- Fittings available from ¾ – 12" / 20 – 600 mm
- For coating options, download product submittal
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
Coating: Galvanized
Collection: No. 10
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
Material: Ductile Iron
Product Type: Elbow
UL Listed: Yes
Weight: 3.50