6 in. Galvanized Ductile Iron 90 Degree Drain Sprinkler Elbow

You last purchased this on
 
Victaulic

FireLock™ Style 10 6 in. Galvanized Ductile Iron 90 Degree Drain Sprinkler Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 10 6 in. Galvanized Ductile Iron 90 Degree Drain Sprinkler Elbow

  • Fast #
  • Part #VF060010GDR
  • Item #433352
  • Manufacturer Part #F060010GDR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 10
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Elbow
Material:
Ductile Iron
NSF Certified:
No
Tap Size:
1 in
UL Listed:
Yes
Weight:
18.7 lb