DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 25 Grooved Painted Ductile Iron Tee

VDOMF025P00

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Painted
Collection
Style 25
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3 in
Material
Ductile Iron
Origin
Domestic
Size
4 in x 4 in x 3 in
Type
Reducing