DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 29 Grooved x Male Painted Ductile Iron Tee

VF29P0

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Painted
Collection
Style 29
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Male
End Connections
Grooved x Male
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
2 in
Material
Ductile Iron
Size
6 in x 6 in x 2 in
Type
Reducing
UL Listed
Yes