4 in. Grooved Domestic Carbon Steel Weld Cross

You last purchased this on
 
Victaulic

No. 35 4 in. Grooved Domestic Carbon Steel Weld Cross

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

No. 35 4 in. Grooved Domestic Carbon Steel Weld Cross

  • Fast #
  • Part #VDOMF040035P00
  • Item #4208403
  • Manufacturer Part #F040035P00
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI C606
ASTM:
ASTM A-395 Grade 65-45-12, ASTM A-53 Type F, ASTM A-536
AWWA:
AWWA C-110, AWWA C-153, AWWA C-606
Application:
Carbon Steel Pipe, Fire Protection, Stainless Steel Pipe
Clean Bagged:
No
Coating:
Painted
Collection:
No. 35
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connection 4:
Grooved
End Connections:
Grooved x Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cross, Straight
IAPMO Listed -:
No
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
Yes
Weight:
15.8 lb