10 in. Grooved Schedule 10S 316L Stainless Steel 45 Degree Elbow

You last purchased this on
 
Victaulic

No. 411SS 10 in. Grooved Schedule 10S 316L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

No. 411SS 10 in. Grooved Schedule 10S 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #VF100411X16-NR
  • Item #2376845
  • Manufacturer Part #F100411X16
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Available in ANSI Schedule 10S or Schedule 40S, type 304L or 316L
  • Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-403, ASTM A-403M
Coating:
Stainless Steel
Collection:
No. 411SS
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Schedule Class:
10S
UL Listed:
Yes
Weight:
18.50 lb