6 in. Grooved Schedule 10 304L Stainless Steel 45 Degree Elbow

You last purchased this on
 
Victaulic

No. 411SS 6 in. Grooved Schedule 10 304L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

No. 411SS 6 in. Grooved Schedule 10 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #VF060411X14
  • Item #2379701
  • Manufacturer Part #F060411X14
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Grooved ends eliminate pipe end preparation for the fittings
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M, ASTM A-351, ASTM A-351M, ASTM A-743, ASTM A-774
Clean Bagged:
No
Collection:
No. 411SS
Diameter - Outside:
6-5/8 in
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Pressure - Maximum:
750 psi
Schedule Class:
10
UL Listed:
Yes
Weight:
5.5 lb