DESCRIPTION

Victaulic No. 50 Grooved Painted Concentric Reducer

VFB29050P00-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Enamel
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Material
Ductile Iron
Size
1-1/2 in x 1 in